Skip Content
DOCKBOARD ALUM CURB 72 X 48 14K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOCKBOARD ALUM CURB 72 X 48 14K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTA14007248
  • Mfr. Model # BTA14007248
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 212.0 lbs

Technical Specs

  • Material Aluminum
  • Includes Locking Legs
  • Load Capacity 14,000 lbs.
  • Item Aluminum Truck Dockboard
  • Overall Length 48"
  • Overall Width 72"
  • Thickness 7/16"
  • Deck Raised-Diamond Tread
  • Standards OSHA 1910.30 (a)ANSIMH 30.379
  • Usable Width 65-3/4"
  • Side Rail Height 3-1/4"
  • Service Height Range 5-1/2" - 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list