Skip Content
DOCKBOARD ALUM CURB 66 X 72 12K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOCKBOARD ALUM CURB 66 X 72 12K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTA12006672
  • Mfr. Model # BTA12006672
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 322.0 lbs

Technical Specs

  • Material Aluminum
  • Load Capacity 12,000 lbs.
  • Item Aluminum Truck Dockboard
  • Includes Locking Legs
  • Overall Width 66"
  • Overall Length 72"
  • Thickness 7/16"
  • Standards OSHA 1910.30 (a)ANSIMH 30.345
  • Side Rail Height 2-5/8"
  • Usable Width 59-3/4"
  • Deck Raised-Diamond Tread
  • Service Height Range 8-1/2" - 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list