Skip Content
DOCKBOARD ALUM CURB 66 X 60 7K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD ALUM CURB 66 X 60 7K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTA07006660
  • Mfr. Model # BTA07006660
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 150.0 lbs

Technical Specs

  • Includes Locking Legs
  • Item Aluminium Truck Dockboard
  • Material Aluminium
  • Load Capacity 7000 lbs.
  • Overall Length 60"
  • Thickness 3/8"
  • Overall Width 66"
  • Standards OSHA 1910.30 (a) ANSI MH 30.125
  • Deck Raised-Diamond Tread
  • Side Rail Height 2-3/4"
  • Usable Width 61-1/2"
  • Service Height Range 7" - 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list