Skip Content
DOCKBOARD ALUM CURB 66 X 54 11K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DOCKBOARD ALUM CURB 66 X 54 11K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTA11006654
  • Mfr. Model # BTA11006654
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 285.0 lbs

Technical Specs

  • Item Aluminum Truck Dockboard
  • Includes Locking Legs
  • Material Aluminum
  • Load Capacity 11,000 lbs.
  • Overall Length 54"
  • Thickness 7/16"
  • Overall Width 66"
  • Standards OSHA 1910.30 (a)ANSIMH 30.302
  • Deck Raised-Diamond Tread
  • Usable Width 61-1/2"
  • Side Rail Height 2-3/4"
  • Service Height Range 6" - 8-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list