Skip Content
DOCKBOARD ALUM CURB 66 X 30 7K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOCKBOARD ALUM CURB 66 X 30 7K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTA07006630
  • Mfr. Model # BTA07006630
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • Material Aluminum
  • Includes Locking Legs
  • Load Capacity 7,000 lbs.
  • Item Aluminum Truck Dockboard
  • Overall Width 66"
  • Overall Length 30"
  • Thickness 5/16"
  • Deck Raised-Diamond Tread
  • Standards OSHA 1910.30 (a)ANSIMH 30.120
  • Usable Width 61-3/4"
  • Side Rail Height 2"
  • Service Height Range 3" - 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list