Skip Content
DOCKBOARD ALUM CURB 60W48L 8K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD ALUM CURB 60W48L 8K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTA08006048
  • Mfr. Model # BTA08006048
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 126.0 lbs

Product Details

Aluminum fork truck dockboards with aluminum curbs, Feature safety curbs. Positive traction treadplate with beveled entrance and exit lip.

Technical Specs

  • Includes Locking Legs
  • Item Aluminum Truck Dockboard
  • Load Capacity 8,000 lbs.
  • Material Aluminum
  • Overall Length 48"
  • Overall Width 60"
  • Deck Raised-Diamond Tread
  • Side Rail Height 2-3/4"
  • Usable Width 55-1/2"
  • Standards OSHA 1910.30 (a)ANSIMH 30.165
  • Thickness 3/8"
  • Service Height Range 5-1/2" - 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list