Skip Content
DOCKBOARD ALUM CURB 60W30L 5K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD ALUM CURB 60W30L 5K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTA05006030
  • Mfr. Model # BTA05006030
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 72.0 lbs

Product Details

Aluminum fork truck dockboards with aluminum curbs, Feature safety curbs. Positive traction treadplate with beveled entrance and exit lip.

Technical Specs

  • Includes Locking Legs
  • Item Aluminum Truck Dockboard
  • Overall Length 30"
  • Load Capacity 5,000 lbs.
  • Material Aluminum
  • Overall Width 60"
  • Thickness 1/4"
  • Side Rail Height 2"
  • Standards OSHA 1910.30 (a)ANSIMH 30.11
  • Usable Width 55-3/4"
  • Deck Raised-Diamond Tread
  • Service Height Range 3" - 4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List