Skip Content
DOCKBOARD ALUM CURB 60 X 66 6K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOCKBOARD ALUM CURB 60 X 66 6K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTA06006066
  • Mfr. Model # BTA06006066
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 156.0 lbs

Technical Specs

  • Includes Locking Legs
  • Material Aluminum
  • Load Capacity 6,000 lbs.
  • Item Aluminum Truck Dockboard
  • Overall Length 65-3/4"
  • Overall Width 60"
  • Standards OSHA 1910.30 (a)ANSIMH 30.68
  • Usable Width 55"
  • Thickness 5/16"
  • Deck Raised-Diamond Tread
  • Side Rail Height 2-3/4"
  • Service Height Range 8" - 11"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List