Skip Content
DOCKBOARD ALUM CURB 60 X 42 15K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD ALUM CURB 60 X 42 15K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTA15006042
  • Mfr. Model # BTA15006042
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 168.0 lbs

Technical Specs

  • Includes Locking Legs
  • Item Aluminum Truck Dockboard
  • Material Aluminum
  • Load Capacity 15,000 lbs.
  • Overall Length 42"
  • Overall Width 60"
  • Deck Raised-Diamond Tread
  • Thickness 7/16"
  • Standards OSHA 1910.30 (a)ANSIMH 30.388
  • Side Rail Height 2-5/8"
  • Usable Width 53-3/4"
  • Service Height Range 5" - 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list