Skip Content
DOCKBOARD ALUM CURB 54 X 48 7K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD ALUM CURB 54 X 48 7K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTA07005448
  • Mfr. Model # BTA07005448
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 111.0 lbs

Technical Specs

  • Material Aluminium
  • Item Aluminium Truck Dockboard
  • Includes Locking Legs
  • Load Capacity 7000 lbs.
  • Overall Width 54"
  • Overall Length 48"
  • Thickness 5/16"
  • Standards OSHA 1910.30 (a) ANSI MH 30.107
  • Deck Raised-Diamond Tread
  • Usable Width 49-1/2"
  • Service Height Range 5-1/2" to 7"
  • Side Rail Height 2-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list