Skip Content
DOCKBOARD ALUM CURB 54 X 36 5K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOCKBOARD ALUM CURB 54 X 36 5K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTA05005436
  • Mfr. Model # BTA05005436
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 79.0 lbs

Technical Specs

  • Includes Locking Legs
  • Item Aluminum Truck Dockboard
  • Material Aluminum
  • Load Capacity 5,000 lbs.
  • Overall Length 36"
  • Overall Width 54"
  • Thickness 1/4"
  • Usable Width 49-3/4"
  • Standards OSHA 1910.30 (a)ANSIMH 30.2
  • Service Height Range 4" - 5"
  • Side Rail Height 2"
  • Deck Raised-Diamond Tread

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List