Skip Content
DOCKBOARD ALUM CURB 54 X 36 15K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DOCKBOARD ALUM CURB 54 X 36 15K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBTA15005436
  • Mfr. Model # BTA15005436
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 151.0 lbs

Technical Specs

  • Includes Locking Legs
  • Material Aluminum
  • Load Capacity 15,000 lbs.
  • Item Aluminum Truck Dockboard
  • Overall Length 36"
  • Overall Width 54"
  • Thickness 7/16"
  • Standards OSHA 1910.30 (a)ANSIMH 30.382
  • Deck Raised-Diamond Tread
  • Service Height Range 4" - 5"
  • Usable Width 49-1/2"
  • Side Rail Height 2-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list