Skip Content
DOCKBOARD ALUM 72X60IN 15000LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD ALUM 72X60IN 15000LB CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTAS15-7260
  • Mfr. Model # TAS15-7260
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 238.0 lbs

Product Details

Aluminum fork truck dockboards with steel curbs, structural steel safety curbs are bolted to each side of dockboard.

Technical Specs

  • Material Aluminum
  • Item Aluminum Truck Dockboard with Steel Safety Curb
  • Load Capacity 15,000 lbs.
  • Overall Length 60"
  • Includes Bolted On Legs
  • Overall Width 72"
  • Thickness 7/16"
  • Standards OSHA 1910.30 (a)ANSIMH 30.57
  • Deck High Strength Aluminum Diamond Tread
  • Side Rail Height 3-11/16"
  • Usable Width 68-1/2"
  • Service Height Range 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list