Skip Content
DOCKBOARD ALUM 48X72IN 15000LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCKBOARD ALUM 48X72IN 15000LB CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTAS15-7248
  • Mfr. Model # TAS15-7248
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 191.0 lbs

Product Details

Aluminum fork truck dockboards with steel curbs, structural steel safety curbs are bolted to each side of dockboard.

Technical Specs

  • Includes Bolted On Legs
  • Item Aluminum Truck Dockboard with Steel Safety Curb
  • Material Aluminum
  • Load Capacity 15,000 lbs.
  • Overall Length 48"
  • Overall Width 72"
  • Thickness 7/16"
  • Standards OSHA 1910.30 (a)ANSIMH 30.56
  • Deck High Strength Aluminum Diamond Tread
  • Side Rail Height 4"
  • Service Height Range 7"
  • Usable Width 68-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list