DOCK SHELTER 36 IN PROJEC 11X10.5FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOCK SHELTER 36 IN PROJEC 11X10.5FT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESD750-36
  • Mfr. Model # D750-36
  • UNSPSC # 24101800
  • CATALOGUE PAGE # 1976
  • Shipping Weight 278.0 lbs

Technical Specs

  • Includes 132" Top Header with 36" Drop Curtain, (2) 126" Vertical Pieces with 21" Vertical Flaps, (2) Yellow Steel Guide Protectors
  • Item Dock Shelter
  • Overall Height 10 ft. 6"
  • Material 40 oz. Fabric
  • Overall Width 11 ft.
  • Projection 36"
  • Fits Door Width 10 ft.
  • Fits Door Height 10 ft.
  • Reduced Door Size 7 ft. 6" x 7 ft. 6"
  • Dock Shelter Item Dock Shelter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list