Skip Content
DOCK SHELTER 24IN PROJECTION 120X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCK SHELTER 24IN PROJECTION 120X12

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESD750-24
  • Mfr. Model # D750-24
  • UNSPSC # 24101800
  • CATALOGUE PAGE # 1976
  • Shipping Weight 236.0 lbs

Product Details

Dock shelter is used with doors up to one-hundred twenty (120) inch width by one-hundred twenty (120) inch height. Dock shelter reduces oversized doors to match truck openings. Long wear fabric is highly resistant to abrasion and tearing. Fiberglass stave

Technical Specs

  • Material 40 oz. Fabric
  • Includes Safety Yellow Steel Guide Protectors and Corner Filler Pads, 36" Drop Curtain with 40 oz. Pleat, 21" Vertical Flaps
  • Overall Height 10 ft. 6"
  • Item Dock Shelter
  • Overall Width 11 ft.
  • Fits Door Height 10 ft.
  • Fits Door Width 10 ft.
  • Reduced Door Size 7 ft. 6" x 7 ft. 6"
  • Projection 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list