DOCK SEAL 20 PROJECTION 96 X 96 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOCK SEAL 20 PROJECTION 96 X 96

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESD150-20
  • Mfr. Model # D150-20
  • UNSPSC # 24101802
  • CATALOGUE PAGE # 1976
  • Shipping Weight 252.0 lbs

Product Details

Dock seal is used with a 96 inch by 96 inch door. Superior nylon reinforced vinyl facing has a higher tear strength than equivalent weight hypalon. Chemically sealed ends prevent moisture infiltration. Mounted on and bonded on a durable wolmanized wood and contains a full height air escape tunnel.

Technical Specs

  • Overall Width 10 ft.
  • Projection 20"
  • Item Dock Seal
  • Material 36 oz. Nylon Reinforced Vinyl Facing
  • Overall Height 9 ft.
  • Side Height 8 ft.
  • Header Height 12"
  • Side Width 10 ft.
  • Fits Door Width 8 ft.
  • Fits Door Height 8 ft.
  • Dock Seal Item Dock Seal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list