Skip Content
DOCK SEAL 19 IN PROJECTION 8X8 DOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCK SEAL 19 IN PROJECTION 8X8 DOOR

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESD150-19
  • Mfr. Model # D150-19
  • UNSPSC # 24101802
  • CATALOGUE PAGE # 1976
  • Shipping Weight 251.0 lbs

Technical Specs

  • Overall Height 9 ft.
  • Projection 19"
  • Overall Width 10 ft.
  • Includes
  • Material 36 oz. Nylon Reinforced Vinyl Facing
  • Item Dock Seal
  • Side Height 8 ft.
  • Header Height 12"
  • Fits Door Width 8 ft.
  • Side Width 10 ft.
  • Fits Door Height 8 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List