DOCK SEAL 14 IN PROJECTION 8X8 DOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOCK SEAL 14 IN PROJECTION 8X8 DOOR

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESD150-14
  • Mfr. Model # D150-14
  • UNSPSC # 24101802
  • CATALOGUE PAGE # 1976
  • Shipping Weight 219.0 lbs

Technical Specs

  • Includes
  • Material 36 oz. Nylon Reinforced Vinyl Facing
  • Item Dock Seal
  • Overall Height 9 ft.
  • Overall Width 10 ft.
  • Side Height 8 ft.
  • Projection 14"
  • Header Height 12"
  • Fits Door Width 8 ft.
  • Side Width 10 ft.
  • Fits Door Height 8 ft.
  • Dock Seal Item Dock Seal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list