Skip Content
DOCK SEAL 13 IN PROJECTION 8X8 DOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCK SEAL 13 IN PROJECTION 8X8 DOOR

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESD150-13
  • Mfr. Model # D150-13
  • UNSPSC # 24101802
  • CATALOGUE PAGE # 1976
  • Shipping Weight 218.0 lbs

Technical Specs

  • Item Dock Seal
  • Material 36 oz. Nylon Reinforced Vinyl Facing
  • Includes
  • Overall Height 9 ft.
  • Projection 13"
  • Header Height 12"
  • Overall Width 10 ft.
  • Side Height 8 ft.
  • Fits Door Width 8 ft.
  • Side Width 10 ft.
  • Fits Door Height 8 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list