DOCK PLATE,ALUM,9500LB,30X72IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOCK PLATE,ALUM,9500LB,30X72IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4LGW3
  • Mfr. Model # 4LGW3
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 127.0 lbs

Product Details

Aluminum dockplates, automatically compensate for height difference between dock and truck bed. Nonskid tread plate. Zinc-plated handle on each side.

Technical Specs

  • Item Dock Plate
  • Material Aluminum
  • Includes 1" Ground Bevel Edges
  • Load Capacity 9,500 lbs.
  • Overall Length 30"
  • Thickness 1/2"
  • Overall Width 72"
  • Standards OSHA Compliance
  • Deck Raised Diamond Shape Non-Skid Embossing
  • Service Height Range 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list