Skip Content
DOCK PLATE,ALUM,5300LB,36X48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCK PLATE,ALUM,5300LB,36X48IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4LGW2
  • Mfr. Model # 4LGW2
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 108.0 lbs

Product Details

Aluminum dockplates, automatically compensate for height difference between dock and truck bed. Nonskid tread plate. Zinc-plated handle on each side.

Technical Specs

  • Includes 1" Ground Bevel Edges
  • Item Dock Plate
  • Material Aluminum
  • Load Capacity 5,300 lbs.
  • Overall Length 36"
  • Standards OSHA Compliance
  • Deck Raised Diamond Shape Non-Skid Embossing
  • Overall Width 48"
  • Service Height Range 5"
  • Thickness 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list