Skip Content
DOCK PLATE,ALUM,1900LB,48X36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCK PLATE,ALUM,1900LB,48X36IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4LGV6
  • Mfr. Model # 4LGV6
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 85.0 lbs

Product Details

Aluminum dockplates, automatically compensate for height difference between dock and truck bed. Nonskid tread plate. Zinc-plated handle on each side.

Technical Specs

  • Item Dock Plate
  • Includes 1" Ground Bevel Edges
  • Material Aluminum
  • Overall Length 48"
  • Overall Width 36"
  • Load Capacity 1,900 lbs.
  • Thickness 3/8"
  • Deck Raised Diamond Shape Non-Skid Embossing
  • Standards OSHA Compliance
  • Service Height Range 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list