Skip Content
DOCK PLATE,ALUM,1800LB,60X48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCK PLATE,ALUM,1800LB,60X48IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4LGU7
  • Mfr. Model # 4LGU7
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 126.0 lbs

Product Details

Aluminum dockplates, automatically compensate for height difference between dock and truck bed. Nonskid tread plate. Zinc-plated handle on each side.

Technical Specs

  • Includes 1" Ground Bevel Edges
  • Item Dock Plate
  • Load Capacity 1,800 lbs.
  • Material Aluminum
  • Overall Length 60"
  • Overall Width 48"
  • Thickness 3/8"
  • Standards OSHA Compliance
  • Deck Raised Diamond Shape Non-Skid Embossing
  • Service Height Range 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list