Skip Content
DOCK PLATE,ALUM,1400LB,48X30IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCK PLATE,ALUM,1400LB,48X30IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4LGV4
  • Mfr. Model # 4LGV4
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 74.0 lbs

Product Details

Aluminum dockplates, automatically compensate for height difference between dock and truck bed. Nonskid tread plate. Zinc-plated handle on each side.

Technical Specs

  • Includes 1" Ground Bevel Edges
  • Item Dock Plate
  • Load Capacity 1,400 lbs.
  • Material Aluminum
  • Overall Width 30"
  • Overall Length 48"
  • Standards OSHA Compliance
  • Service Height Range 7"
  • Deck Raised Diamond Shape Non-Skid Embossing
  • Thickness 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list