Skip Content
DOCK LIGHT 500 W 40IN ARM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCK LIGHT 500 W 40IN ARM

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5AY53
  • Mfr. Model # 5AY53
  • UNSPSC # 39000000
  • CATALOGUE PAGE # 1190
  • Shipping Weight 13.81 lbs

Product Details

Dock Light, Quartz Halogen, 500 Lamp Watts, 120 V, Arm Length 40 In., Lamp Included, Reflector Material Die Cast Aluminium, Lighthead Material Cast Aluminum, Powder Coated Hi Visibility Yellow Finish, On/Off Push Button Switch Type, Cord Length 5 ft., Swi

Technical Specs

  • Finish Powder Coated Hi Visibility Yellow
  • Number of Arms 2
  • Lamp Included Yes
  • Item Dock Light
  • Cord Length 120"
  • Lamp Type Quartz Halogen
  • Lamp Watts 500 W
  • Voltage 120 V
  • Mounting Type Wall
  • Reflector Material Die Cast Aluminium
  • Switch Type On/Off Push Button
  • Standards UL/CUL Listed
  • Swivel Angle 180 deg.
  • Lighthead Material Cast Aluminium
  • Arm Length 40"
  • Square Tubing Size 1-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List