Skip Content
DOCK LIGHT 22W LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCK LIGHT 22W LED

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDL41LED
  • Mfr. Model # L41LED
  • UNSPSC # 39111611
  • CATALOGUE PAGE # 1190
  • Shipping Weight 12.0 lbs

Technical Specs

  • Item Heavy Duty LED Dock Light
  • Number of Arms 2
  • Lamp Included Yes
  • Cord Length 10 ft.
  • Mounting Type Wall
  • Lamp Watts 38
  • Standards cULUS
  • Switch Type Push
  • Voltage 110
  • Lens Material Tempered Glass (polycarbonate Available)
  • Rated Life 50,000 hr.
  • Swivel Angle 180 deg.
  • Lighthead Material Cast Aluminium
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Arm Material Steel
  • Arm Length 40"
  • Lamp Type LED

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list