DOCK FAN ARM,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOCK FAN ARM,STEEL

VENCO PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN6XZJ3
  • Mfr. Model # 6XZJ3
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.03 lbs

Technical Specs

  • For Use With Venco Industrial 2-Speed Air Circulators Up Through 24"
  • Finish Yellow Polyester Powder Coat
  • Includes Light Kit with Yellow Mounting Arm, Mfd with UL Recognized and ETL Listed Components
  • Item Dock Fan Arm
  • Material Steel
  • Fan Accessory Material Steel
  • Fan Accessory Color Yellow
  • Fan Accessory Finish Polyester Powder Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list