DOCK CHAIN BARRIER BOLLARD 4.5 DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOCK CHAIN BARRIER BOLLARD 4.5 DIA

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDCBB42-4.5
  • Mfr. Model # DCBB42-4.5
  • UNSPSC # 46161532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Finish Powder Coated
  • Includes (2) Bollards, (2) 127" Long Chains, DCBB-B-KIT
  • Outside Dia. 4-1/2"
  • Number of Mounting Holes 8
  • Overall Height 42"
  • Overall Length 146-1/4"
  • Locking System No
  • Installation Depth 8"
  • Net Weight 60 lbs.
  • Lighted No
  • Mounting Plate Dimensions 8" x 8"
  • Cap Shape Dome
  • Mounting Surface Concrete
  • Bollard Function Fixed
  • Bollard Shape Round
  • Mounting Hole Dia. 7/8"
  • Impact Resistance 4000 lb. @ 4 mph
  • Finished Height 42"
  • Bollard Striping Color Black
  • Bollard Striping Yes
  • Bollard Item Bollard Barrier Kit
  • Bollard Color Yellow
  • Bollard Material Steel
  • Bollard Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list