DOCK BUMPER,RUBBER,HXDXW18X1 3/8X5- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DOCK BUMPER,RUBBER,HXDXW18X1 3/8X5-

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2MYR5
  • Mfr. Model # 2MYR5
  • UNSPSC # 24101805
  • CATALOGUE PAGE # 1977
  • Shipping Weight 5.25 lbs

Product Details

Weather and abrasion resistant: protect docks, dock levelers, and shelters from impact damage. Individual sections can be replaced if damaged. Rectangular, include a thick molded-in steel bar running the length of each bumper: anchor the rubber to the dock. Mounting fasteners not included.

Technical Specs

  • Item Dock Bumper
  • Number of Mounting Holes 2
  • Overall Depth 1-3/8"
  • Overall Width 5-1/4"
  • Overall Height 18"
  • Mounting Hole Dia. 3/8"
  • Bumper Shape Rectangular
  • Bumper Material Rubber
  • Mounting Style Bolt On
  • Access Hole Dia. 1/2"
  • Mounting Holes O.C. H 12"
  • Mounting Holes O.C. W 3"
  • Bumper Height 18"
  • Bumper Depth 1-3/8"
  • Bumper Width 5-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list