Skip Content
DOCK BUMPER,RUBBER,H 20 X D 5-1/2 X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCK BUMPER,RUBBER,H 20 X D 5-1/2 X

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM26W601
  • Mfr. Model # 26W601
  • UNSPSC # 24101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 96.8 lbs

Technical Specs

  • Item Dock Bumper
  • Overall Depth 5-1/2"
  • Number of Mounting Holes 6
  • Overall Height 20"
  • Overall Width 13"
  • Mounting Holes O.C. H 8"
  • Mounting Holes O.C. W 11"
  • Mounting Style Bolt On
  • Mounting Hole Dia. 13/16"
  • Bumper Height 20"
  • Bumper Width 7"
  • Bumper Material Rubber
  • Bumper Shape Rectangular
  • Bumper Depth 5-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list