Skip Content
DOCK BUMPER,RUBBER,H 12 X D 6 X W 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCK BUMPER,RUBBER,H 12 X D 6 X W 3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM26W588
  • Mfr. Model # 26W588
  • UNSPSC # 24101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.6 lbs

Technical Specs

  • Overall Depth 6"
  • Number of Mounting Holes 4
  • Item Dock Bumper
  • Overall Height 12"
  • Overall Width 32"
  • Mounting Holes O.C. H 8"
  • Mounting Holes O.C. W 30"
  • Mounting Style Bolt On
  • Mounting Hole Dia. 13/16"
  • Bumper Depth 6"
  • Bumper Width 26"
  • Bumper Height 12"
  • Bumper Shape Rectangular
  • Bumper Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list