Skip Content
DOCK BUMPER,RUBBER,H 12 X D 6 X W 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCK BUMPER,RUBBER,H 12 X D 6 X W 2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM26W587
  • Mfr. Model # 26W587
  • UNSPSC # 24101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.6 lbs

Technical Specs

  • Item Dock Bumper
  • Overall Depth 6"
  • Overall Height 12"
  • Number of Mounting Holes 4
  • Mounting Holes O.C. W 24"
  • Overall Width 26"
  • Mounting Holes O.C. H 8"
  • Mounting Hole Dia. 13/16"
  • Mounting Style Bolt On
  • Bumper Depth 6"
  • Bumper Height 12"
  • Bumper Width 20"
  • Bumper Material Rubber
  • Bumper Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list