Skip Content
DOCK BUMPER,RUBBER,H 10 X D 6 X W 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCK BUMPER,RUBBER,H 10 X D 6 X W 3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM26W583
  • Mfr. Model # 26W583
  • UNSPSC # 24101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 81.4 lbs

Technical Specs

  • Item Dock Bumper
  • Overall Width 38"
  • Overall Height 10"
  • Overall Depth 6"
  • Number of Mounting Holes 4
  • Mounting Holes O.C. W 36"
  • Mounting Holes O.C. H 6"
  • Mounting Style Bolt On
  • Mounting Hole Dia. 13/16"
  • Bumper Height 10"
  • Bumper Shape Rectangular
  • Bumper Width 32"
  • Bumper Depth 6"
  • Bumper Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list