Skip Content
DOCK BUMPER,RUBBER,H 10 X D 6 X W 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCK BUMPER,RUBBER,H 10 X D 6 X W 3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM26W582
  • Mfr. Model # 26W582
  • UNSPSC # 24101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.4 lbs

Technical Specs

  • Number of Mounting Holes 4
  • Overall Depth 6"
  • Overall Height 10"
  • Item Dock Bumper
  • Overall Width 32"
  • Mounting Holes O.C. W 30"
  • Mounting Holes O.C. H 6"
  • Mounting Style Bolt On
  • Bumper Height 10"
  • Bumper Width 26"
  • Bumper Shape Rectangular
  • Mounting Hole Dia. 13/16"
  • Bumper Material Rubber
  • Bumper Depth 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list