Skip Content
DOCK BUMPER,6X32 3/4IN,RECTANGULAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCK BUMPER,6X32 3/4IN,RECTANGULAR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5W826
  • Mfr. Model # 5W826
  • UNSPSC # 24101805
  • CATALOGUE PAGE # 1978
  • Shipping Weight 41.0 lbs

Product Details

Prevent impact damage at loading dock. Constructed from same material used in heavy-duty tire cord. Weld to channel or to curb angle with 1 preset bolt. Mount with anchor bolts in new concrete construction or with lag bolts and shields for existing concrete. Wood dock mount requires lagging.

Technical Specs

  • Item Dock Bumper
  • Overall Depth 4-1/2"
  • Number of Mounting Holes 4
  • Mounting Holes O.C. H 3"
  • Overall Height 6"
  • Overall Width 32-3/4"
  • Mounting Holes O.C. W 36"
  • Mounting Hole Dia. 0.807"
  • Bumper Shape Rectangular
  • Bumper Material Laminated Rubber
  • Mounting Style Bolt On
  • Bumper Height 6"
  • Bumper Depth 4-1/2"
  • Bumper Width 32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list