Skip Content
DOCK BUMPER 4X4-1/4X36 IN. RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCK BUMPER 4X4-1/4X36 IN. RUBBER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22NT63
  • Mfr. Model # 22NT63
  • UNSPSC # 24101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.08 lbs

Technical Specs

  • Item Dock Bumper
  • Overall Depth 4-1/4"
  • Number of Mounting Holes 3
  • Overall Width 36"
  • Bumper Material Vulcanized Rubber
  • Access Hole Dia. 1-3/8"
  • Bumper Shape Rectangular
  • Overall Height 4"
  • Mounting Style Bolt On
  • Mounting Hole Dia. 7/8"
  • Mounting Holes O.C. W 15"
  • Bumper Height 4"
  • Bumper Width 36"
  • Bumper Depth 4-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list