DOCK BUMPER 4X4-1/4X12 IN. RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DOCK BUMPER 4X4-1/4X12 IN. RUBBER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22NT61
  • Mfr. Model # 22NT61
  • UNSPSC # 24101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.54 lbs

Technical Specs

  • Item Dock Bumper
  • Overall Depth 4-1/4"
  • Number of Mounting Holes 2
  • Overall Height 4"
  • Access Hole Dia. 1-3/8"
  • Overall Width 12"
  • Bumper Material Vulcanized Rubber
  • Bumper Shape Rectangular
  • Mounting Holes O.C. W 6"
  • Mounting Style Bolt On
  • Mounting Hole Dia. 7/8"
  • Bumper Height 4"
  • Bumper Depth 4-1/4"
  • Bumper Width 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list