Skip Content
DOCK BUMPER 38X4-1/2X10 IN. RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCK BUMPER 38X4-1/2X10 IN. RUBBER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22NT85
  • Mfr. Model # 22NT85
  • UNSPSC # 24101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.0 lbs

Technical Specs

  • Number of Mounting Holes 4
  • Overall Depth 4-1/2"
  • Item Dock Bumper
  • Overall Height 38"
  • Mounting Holes O.C. W 36"
  • Overall Width 10"
  • Mounting Holes O.C. H 6"
  • Bumper Material Laminated Rubber
  • Bumper Shape Rectangular
  • Mounting Style Bolt On
  • Mounting Hole Dia. 7/8"
  • Bumper Width 32"
  • Bumper Height 10"
  • Bumper Depth 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list