DOCK BUMPER 2X2X16 IN. RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DOCK BUMPER 2X2X16 IN. RUBBER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22NT79
  • Mfr. Model # 22NT79
  • UNSPSC # 24101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.41 lbs

Technical Specs

  • Item Dock Bumper
  • Overall Depth 2"
  • Number of Mounting Holes 3
  • Overall Height 2"
  • Overall Width 16"
  • Bumper Shape Rectangular
  • Access Hole Dia. 1-1/4"
  • Bumper Material Rubber
  • Mounting Style Bolt On
  • Bumper Height 2"
  • Mounting Hole Dia. 1/2"
  • Bumper Width 16"
  • Bumper Depth 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list