Skip Content
DOCK BUMPER 20X4-1/2X10 IN. RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DOCK BUMPER 20X4-1/2X10 IN. RUBBER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22NT83
  • Mfr. Model # 22NT83
  • UNSPSC # 24101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.33 lbs

Technical Specs

  • Overall Height 20"
  • Overall Depth 4-1/2"
  • Number of Mounting Holes 4
  • Item Dock Bumper
  • Overall Width 10"
  • Mounting Holes O.C. W 18"
  • Mounting Holes O.C. H 6"
  • Bumper Shape Rectangular
  • Bumper Material Laminated Rubber
  • Mounting Style Bolt On
  • Mounting Hole Dia. 7/8"
  • Bumper Width 14"
  • Bumper Height 10"
  • Bumper Depth 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list