DOCK BUMPER 14X4-1/2X12 IN. RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DOCK BUMPER 14X4-1/2X12 IN. RUBBER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22NT86
  • Mfr. Model # 22NT86
  • UNSPSC # 24101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.46 lbs

Technical Specs

  • Item Dock Bumper
  • Overall Depth 4-1/2"
  • Number of Mounting Holes 6
  • Overall Height 14"
  • Overall Width 12"
  • Mounting Holes O.C. W 12"
  • Mounting Holes O.C. H 4"
  • Bumper Shape Rectangular
  • Bumper Material Laminated Rubber
  • Mounting Style Bolt On
  • Mounting Hole Dia. 7/8"
  • Bumper Width 8"
  • Bumper Height 12"
  • Bumper Depth 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list