DOCK BUMPER 13X4-1/2X36 IN. RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOCK BUMPER 13X4-1/2X36 IN. RUBBER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22NT91
  • Mfr. Model # 22NT91
  • UNSPSC # 24101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.0 lbs

Technical Specs

  • Item Dock Bumper
  • Overall Depth 4-1/2"
  • Overall Height 13"
  • Number of Mounting Holes 18
  • Overall Width 36"
  • Mounting Holes O.C. H 4"
  • Mounting Holes O.C. W 11"
  • Bumper Shape Rectangular
  • Bumper Material Laminated Rubber
  • Mounting Style Bolt On
  • Mounting Hole Dia. 7/8"
  • Bumper Height 36"
  • Bumper Depth 4-1/2"
  • Bumper Width 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list