DOCK BUMPER,12X32 3/4IN,RECTANGULAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOCK BUMPER,12X32 3/4IN,RECTANGULAR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5W827
  • Mfr. Model # 5W827
  • UNSPSC # 24101805
  • CATALOGUE PAGE # 1978
  • Shipping Weight 69.0 lbs

Product Details

Prevent impact damage at loading dock. Constructed from same material used in heavy-duty tire cord. Weld to channel or to curb angle with 1 preset bolt. Mount with anchor bolts in new concrete construction or with lag bolts and shields for existing concrete. Wood dock mount requires lagging.

Technical Specs

  • Item Dock Bumper
  • Overall Depth 4-1/2"
  • Number of Mounting Holes 4
  • Mounting Hole Dia. 0.807"
  • Overall Width 32-3/4"
  • Overall Height 12"
  • Mounting Holes O.C. W 36"
  • Mounting Holes O.C. H 8"
  • Bumper Material Laminated Rubber
  • Bumper Shape Rectangular
  • Mounting Style Bolt On
  • Bumper Width 32"
  • Bumper Depth 4-1/2"
  • Bumper Height 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list