Skip Content
DOCK BUMPER 10X5-1/4X26 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCK BUMPER 10X5-1/4X26 IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22NT66
  • Mfr. Model # 22NT66
  • UNSPSC # 24101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.0 lbs

Technical Specs

  • Number of Mounting Holes 4
  • Overall Depth 5-1/4"
  • Overall Height 10"
  • Overall Width 26"
  • Item Dock Bumper
  • Mounting Holes O.C. H 6"
  • Bumper Shape Rectangular
  • Mounting Holes O.C. W 24"
  • Bumper Material Steel Face, Laminated Rubber Backing
  • Mounting Style Bolt On
  • Bumper Height 10"
  • Mounting Hole Dia. 7/8"
  • Bumper Width 20"
  • Bumper Depth 5-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list