DOCK BUMPER 10X21IN RECTANGULAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DOCK BUMPER 10X21IN RECTANGULAR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5W825
  • Mfr. Model # 5W825
  • UNSPSC # 24101805
  • CATALOGUE PAGE # 1978
  • Shipping Weight 1.0 lbs

Product Details

Laminated dock bumper. Protects docks from impact damage. Constructed from the same material used in heavy-duty tires. 13/16 inch diameter mounting holes.

Technical Specs

  • Item Dock Bumper
  • Number of Mounting Holes 4
  • Overall Height 10"
  • Overall Depth 4-1/2"
  • Overall Width 20-3/4"
  • Mounting Hole Dia. 0.807"
  • Mounting Holes O.C. H 6"
  • Bumper Shape Rectangular
  • Mounting Holes O.C. W 24"
  • Bumper Material Laminated Rubber
  • Mounting Style Bolt On
  • Bumper Width 20"
  • Bumper Depth 4-1/2"
  • Bumper Height 10"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list