Skip Content
DOCK BUMPER 1-11/16X2X12 IN. RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DOCK BUMPER 1-11/16X2X12 IN. RUBBER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22NT58
  • Mfr. Model # 22NT58
  • UNSPSC # 24101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Overall Depth 2"
  • Item Dock Bumper
  • Number of Mounting Holes 2
  • Overall Height 1-11/16"
  • Overall Width 12"
  • Access Hole Dia. 5/8"
  • Bumper Shape Rectangular
  • Bumper Material Vulcanized Rubber
  • Mounting Style Bolt On
  • Mounting Hole Dia. 3/8"
  • Mounting Holes O.C. W 6"
  • Bumper Width 12"
  • Bumper Depth 2"
  • Bumper Height 1-11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list