DOCK BUMPER,RUBBER,H 12 X D 6 X W 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DOCK BUMPER,RUBBER,H 12 X D 6 X W 1

GRAINGER APPROVED

Web Price : $89.67 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM26W585
  • Mfr. Model # 26W585
  • UNSPSC # 24101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.2 lbs

Technical Specs

  • Overall Depth 6"
  • Item Dock Bumper
  • Number of Mounting Holes 4
  • Overall Height 12"
  • Overall Width 16"
  • Mounting Holes O.C. W 14"
  • Mounting Holes O.C. H 8"
  • Mounting Style Bolt On
  • Mounting Hole Dia. 13/16"
  • Bumper Height 12"
  • Bumper Shape Rectangular
  • Bumper Width 10"
  • Bumper Depth 6"
  • Bumper Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list