Skip Content
DOCK BOARD ALUMINUM 20K 72 X 72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCK BOARD ALUMINUM 20K 72 X 72

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTAS20-7272
  • Mfr. Model # TAS20-7272
  • UNSPSC # 24101803
  • CATALOGUE PAGE # 1973
  • Shipping Weight 295.0 lbs

Technical Specs

  • Includes Bolted On Legs
  • Item Aluminium Truck Dockboard with Steel Safety Curb
  • Material Aluminium
  • Load Capacity 20,000 lbs.
  • Overall Length 72"
  • Overall Width 72"
  • Usable Width 68-1/2"
  • Thickness 5/8"
  • Standards OSHA 1910.30 (a) ANSI MH 30.65
  • Deck High Strength Aluminium Diamond Tread
  • Side Rail Height 3-3/4"
  • Service Height Range 12"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List