Skip Content
DOCK BOARD ALUMINUM 20K 72 X 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DOCK BOARD ALUMINUM 20K 72 X 48

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTAS20-7248
  • Mfr. Model # TAS20-7248
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 1973
  • Shipping Weight 191.0 lbs

Technical Specs

  • Includes Bolted On Legs
  • Material Aluminum
  • Item Aluminum Truck Dockboard with Steel Safety Curb
  • Load Capacity 20,000 lbs.
  • Overall Width 72"
  • Thickness 7/16"
  • Overall Length 48"
  • Deck High Strength Aluminum Diamond Tread
  • Standards OSHA 1910.30 (a)ANSIMH 30.63
  • Usable Width 68-1/2"
  • Side Rail Height 4"
  • Service Height Range 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list